2.2 gpm Eyewash Aerator Assembly
2.2 gpm Eyewash Aerator Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No additional parts included
- Spray setting 1: Speakman® Reaction delivers a powerful full body spray
- For use with Speakman safety products
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- CSA Certified:
- No
- Flow Rate:
- 0.5 gpm
- Height:
- 3-1/2
- IAPMO Listed:
- No
- Length:
- 3-1/2
- NSF Certified:
- No
- Product Type:
- Repair Part Kit
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252014727
- Weight:
- 0.21
- Width:
- 2-1/2