Wall-Mounted Laboratory Eyewash and 8in. Drench Shower, 3.9 gpm, 34 lbs
Labortory Products Wall-Mounted Laboratory Eyewash and 8in. Drench Shower, 3.9 gpm, 34 lbs
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Recessed combination shower & eyewash
- Swing activated eyewash and drop down shower
- Eyewash includes drain pan
- 3.9 gpm eyewash at 30 psi
- 21 gpm shower at 30 psi
- Meets ANSI Z358.1
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Labortory Products
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 8
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Flow Rate:
- 3.9 gpm
- Handle Type:
- Lever
- Height:
- 31
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 3-5/8
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Eyewash Station
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671252051746
- Valve Size:
- 1/2 in
- Valve Type:
- Disc Valve
- Weight:
- 34
- Width:
- 26