3 in. NPSF x NPSM Shower Arm Diverter in Brushed Bronze
3 in. NPSF x NPSM Shower Arm Diverter in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 3534-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Water Supply
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 3
- End Connection 1:
- NPSF
- End Connection 2:
- NPSM
- End Connections:
- NPSF x NPSM
- Faucet Part Type:
- Shower Arm Diverter
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/8
- Installation Type:
- Wall Mount
- Length:
- 3
- Material:
- Brass
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252167232
- Width:
- 2-19/50