Counter Mounteded Laboratory Eyewash Station with Twin Aerated Sprays, 3.09 gpm
Labortory Products Counter Mounteded Laboratory Eyewash Station with Twin Aerated Sprays, 3.09 gpm
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Countertop mounted installation
- Dual aerated spray heads with flip top caps
- Push-handle activation
- 3.09 gpm at 30 psi
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Labortory Products
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 18
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 3.09 gpm
- Handle Type:
- Lever
- Height:
- 9-1/4
- IAPMO Listed:
- Yes
- Installation Type:
- Counter Mount
- Length:
- 1-1/4
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Eyewash Station
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671252000997
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 4.05
- Width:
- 18