8-3/4 in. Solenoid
8-3/4 in. Solenoid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Features a durable, metal construction
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- No
- CSA Certified:
- No
- Faucet Part Type:
- Solenoid
- Fits Model:
- S-81XX, S-82XX, S-87XX, S-88XX
- GSA Approved:
- No
- Height:
- 8-3/4
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/4
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252072444
- WaterSense Labeled:
- No
- Width:
- 4-1/8