AERATOR ASSY BAG GROUP PN
AERATOR ASSY BAG GROUP PN
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Faucet Part Type:
- Repair Kit
- Flow Rate:
- 1.5 gpm
- NSF Certified:
- No
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252129100
- WaterSense Labeled:
- No