This product requires certification to purchase.

Diverter Tub Spout in Brushed Nickel

Speakman

Alexandria™ Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #SS1560BN
  • Item #4322978
  • Manufacturer Part #S-1560-BN
5 out of 5 Customer Rating
Brand image
Speakman

Alexandria™ Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #SS1560BN
  • Item #4322978
  • Manufacturer Part #S-1560-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid metal construction
  • 1/2 in slip-fit connection
  • 6.09-inches in length
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Alexandria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-9/10
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
6-9/100
Material:
Metal
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
2-1/4
Spout Type:
Diverter
UPC:
671252091308
WaterSense Labeled:
No
Width:
3-7/50