Double Lever Handle Centerset Widespread Bathroom Sink Faucet in Polished Chrome
Alexandria™ Double Lever Handle Centerset Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed and engineered in the U.S. with easy accessibility to repair parts
- Speakman® quick connect fittings for easy installation
- Speakman® finishes resist tarnishing and corrosion
- Alexandria™ Collection includes shower heads, valve and trims, drain assembly, tub spouts, shower combinations and accessories
-
Lead Law Compliant
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Alexandria™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-31/32
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 5-23/64
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-7/8
- Spout Reach:
- 5-11/50
- Trim Only:
- No
- UPC:
- 671252090868
- WaterSense Labeled:
- Yes
- Width:
- 13