Tub Spout Chrome in Polished Chrome
Alexandria™ Tub Spout Chrome in Polished Chrome
Product Details
Product Details
- Durable, solid metal construction
- Traditional, timeless design
- Perfectly coordinates with existing Alexandria fixtures
- Includes necessary mounting hardware
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Alexandria™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 1-3/8
- Spout Reach:
- 6-9/10
- Spout Type:
- Slip Fit
- UPC:
- 671252090295