Brass, Plastic and Stainless Steel Alarm System
Brass, Plastic and Stainless Steel Alarm System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Alarm system for safety showers
- Features electric audio and visual flashing light
- Includes mounting hardware
- Unit is activated by a vapor proof flow switch
- Unit rated for NEMA 3R outdoor/wet locations that are Non-Hazardous
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Safety Equipment
- CSA Certified:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- FNPT
- End Connections:
- Threaded x FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NEMA:
- NEMA 3R
- NSF Certified:
- No
- Product Type:
- Alarm
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671252001390
- Weight:
- 11 lb