Brass, Stainless Steel and Rubber Basket Strainer
Brass, Stainless Steel and Rubber Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable brass and stainless construction
- Fits sinks with 4-1/2 inch outlet
- Anti-slip machined threads with solid brass lock and coupling nuts
- Connects to a standard 1-inch drain pipe
- Beautiful Matte Black finish
- Matches the finishes for the Speakman Neo Pull Down, Neo Spring and Chelsea Pull Down Kitchen Faucets
Specifications
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- NPS
- End Connections:
- NPS
- GSA Approved:
- No
- Height:
- 3-13/16
- IAPMO Listed:
- No
- Material:
- Brass, Stainless Steel, Rubber
- Origin:
- Global
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Tailpiece Included:
- No
- UPC:
- 671252158162