Cabinet for Safe-T-Zone STW-370 Mixing Valve in Stainless Steel
Cabinet for Safe-T-Zone STW-370 Mixing Valve in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for the STW-370 Thermostatic Mixing Valve
- Features a secure, lock and key cabinet
- Durable, stainless steel construction
- Flush or surface mounted design
- Includes necessary mounting hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Safe-T-Zone STW-370
- Height:
- 14-1/2
- IAPMO Listed:
- No
- Length:
- 6-1/2
- Material:
- Stainless Steel
- NSF Certified:
- No
- UPC:
- 671252128707
- Width:
- 12-7/8