2 gpm Hand Held Showerhead in Polished Chrome
Caspian™ 2 gpm Hand Held Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features spray adjusting Anystream technology
- Unique, transitional design
- Equipped with over 50 individual sprays
- Self-cleaning nozzles offer consistent powerful spray performance even under low water pressure
- Corrosion-resistant polished chrome finish
- WaterSense Certified 2.0 GPM flow rate
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Caspian™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-39/50 in
- Drain Included:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-7/20 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-39/50 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Included:
- No
- Height:
- 9-7/20 in
- Hose Included:
- No
- Hose Length:
- 61 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Shower Arm Mount
- Length:
- 4 in
- NSF Certified:
- No
- Number of Jets:
- 5
- Origin:
- Global
- Pause Control:
- No
- Power Source:
- Manual
- Product Type:
- Hand Shower
- Scald Guard:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Flood, Massage, Rain
- Style:
- Transitional
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.28 lb
- Width:
- 3-39/50 in