2.5 gpm 3-Function Showerhead Only in Brushed Nickel
Caspian™ 2.5 gpm 3-Function Showerhead Only in Brushed Nickel
Product Details
Product Details
- Equipped with over 50 individual sprays
- Features spray adjusting Anystream technology
- Unique, transitional design
- 2.5 GPM flow rate
- Corrosion-resistant brushed nickel finish
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Caspian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-11/20
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- Spray Type:
- Combination, Full, Massage
- UPC:
- 671252085864
- WaterSense Labeled:
- No