2.5 gpm Slide Bar Hand Shower with Single-Handle in Brushed Nickel
Caspian™ 2.5 gpm Slide Bar Hand Shower with Single-Handle in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Caspian Collection ADA Hand Shower and Slide Bar Package for a complete, cohesive shower design
- Includes Caspian™ Anystream® Hand Shower equipped with Anystream® technology to deliver versatile sprays
- Pressure balance diverter valve regulates water temperature and pressure
- Includes 60 in. metal hose and coordinating shower arm and flange
- Features an ADA compliant 24 in. slide bar and pause/trickle adapter
- Easily installs into standard U.S. plumbing connections
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Caspian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Ceiling Mount
- Hand Shower Diameter:
- 3-39/50
- Hand Shower Flow Rate:
- 2.5
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 61
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pause Control:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Flood, Intense, Rain
- UPC:
- 671252094064
- WaterSense Labeled:
- No