Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Caspian™ Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easily retrofits to Speakman Pressure Balance Valve model CPV-P-DV
- Solid brass construction
- Includes mounting plate and hardware
- Available in Polished Chrome, Brushed Nickel, and Polished Nickel
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Caspian™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 671252090172
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No