This product requires certification to purchase.

Hand Shower in Brushed Nickel

Speakman

Caspian™ Hand Shower in Brushed Nickel

  • Fast #
  • Part #SVS3014BNE2
  • Item #4148106
  • Manufacturer Part #VS-3014-BN-E2
3.1 out of 5 Customer Rating
Brand image
Speakman

Caspian™ Hand Shower in Brushed Nickel

  • Fast #
  • Part #SVS3014BNE2
  • Item #4148106
  • Manufacturer Part #VS-3014-BN-E2
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Equipped with over 50 individual sprays
  • Features spray adjusting Anystream technology
  • Unique, transitional design
  • WaterSense Certified 2.0 GPM flow rate
  • Corrosion-resistant brushed nickel finish
  • Quality commercial grade
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Caspian™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount
Hand Shower Diameter:
3-39/50
Hand Shower Flow Rate:
2.0
Height:
9-7/20
Hose Included:
No
Hose Length:
61
IAPMO Listed:
Yes
Length:
4
NSF Certified:
No
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
UPC:
671252086564
WaterSense Labeled:
Yes
Width:
3-39/50