Handheld Shower and Tub Combination with Single Lever Handle in Polished Chrome
Caspian™ Handheld Shower and Tub Combination with Single Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Caspian Collection ADA Hand Shower and Tub Package for a complete, cohesive shower design
- Includes Caspian™ Anystream® Hand Shower equipped with Anystream® technology to deliver versatile sprays
- Pressure balance diverter valve regulates water temperature and pressure
- Includes tub spout, 60 in. metal hose. shower arm and flange
- Features an ADA compliant 24 in. slide bar and pause/trickle adapter
- Easily installs into standard U.S. plumbing connections
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Caspian™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Product Type:
- Faucet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- Spout Type:
- Diverter
- Spray Type:
- Flood, Intense, Rain
- Trim Only:
- No
- UPC:
- 671252094170
- WaterSense Labeled:
- No
- Width:
- 7-1/2