Multi Function Showerhead in Brushed Nickel
Caspian™ Multi Function Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Equipped with over 50 individual sprays
- 20-gallon capacity tank
- Unique, transitional design
- 2.0 GPM flow rate
- Corrosion-resistant brushed nickel finish
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Caspian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-11/20
- IAPMO Listed:
- Yes
- Length:
- 4
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Multi
- Spray Type:
- Combination, Full, Massage
- Type:
- SS3014BNE2
- UPC:
- 671252085871
- WaterSense Labeled:
- Yes
- Width:
- 3-39/50