Pressure Balancing Valve and Trim in Polished Chrome
Caspian™ Pressure Balancing Valve and Trim in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Speakman Since 1869™
- Caspian collection
- Includes diverter Shower Valve & Trim
- Anti-scald pressure balance valve with built-in check valves
- Pressure balancing & ceramic temperature regulating cartridge
- Equipped with adjustable temperature limit stop and integral stops
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Caspian™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-22/25
- IAPMO Listed:
- Yes
- Length:
- 7
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.0
- Trim Only:
- No
- UPC:
- 671252092206
- WaterSense Labeled:
- No
- Width:
- 7