Pressure Balancing Valve and Trim with Single Lever Handle in Polished Chrome
Caspian™ Pressure Balancing Valve and Trim with Single Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features Anti-Scald Pressure Balance Valve with durable trim
- Mounting hardware included
- Available in Polished Chrome and Brushed Nickel
- ASME A112.18.1/CSA B125.1, and ASSE 1016 Certified
- Limited one-year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Caspian™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/2
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-22/25
- IAPMO Listed:
- Yes
- Length:
- 7
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.0
- Trim Only:
- No
- UPC:
- 671252092176
- WaterSense Labeled:
- No
- Width:
- 7