Shower Valve Trim Lever *CASPIA Brushed Nickel
Caspian™ Shower Valve Trim Lever *CASPIA Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easily retrofits to Speakman pressure balance valve model CPV-P-IS
- Features a solid metal handle with a durable, lightweight plastic trim plate
- Featuring a clean, circular design with fluid details, this shower valve allows you to effortlessly update your shower wall
- The Caspian shower valve trim was engineered to fit the Speakman CPV-P-IS pressure balance valve
- Its solid metal handle and durable plastic trim plate deliver exceptional longevity
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Caspian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-7/8
- Diameter:
- 7
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Type:
- SCPT7000PBN
- UPC:
- 671252090165
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No