CCN 1.5 GPM 13/16-27 ANTI-LIM
CCN 1.5 GPM 13/16-27 ANTI-LIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Speakman Reaction spray setting is a powerful full body spray designed for exceptional performance at water conserving flow rates
Specifications
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- Aerator
- UPC:
- 671252076350
- WaterSense Labeled:
- No