Speakman

Center Spout Accessory for Widespread Faucet in Red

Part #SRPG202011CA  |  Manufacturer Part #RPG20-2011-CA

Color/Finish:  

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 0.5 gpm flow rate

Lead Law Compliant

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

CSA Certified: No

Drain Included: No

GSA Approved: No

Handle Included: No

Height: 8-3/8 in

Hose Included: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 8-3/8 in

NSF Certified: No

NSF Specifications: No

Origin: Global

Pause Control: No

Product Type: Spout

Scald Guard: No

Trim Only: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 1.1

Width: 4-1/8 in