1/2 in. Slip Zinc Tub Spout in Polished Chrome
Chelsea™ 1/2 in. Slip Zinc Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Non Diverter style
- Mounting hardware included
- 1/2 In. copper slip-fit connection
- Metal construction
- Collection includes faucets, shower heads, and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Chelsea™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-9/10
- Material:
- Zinc
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 1-1/4
- Spout Reach:
- 6-9/100
- Spout Type:
- Diverter
- UPC:
- 671252090349
- WaterSense Labeled:
- No