2 gpm Showerhead in Brushed Nickel
Chelsea™ 2 gpm Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CAPick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available in CAShipping Not AvailableNot available in CA
-
This product cannot be sold in CA due to non-compliance with state or federal regulations.
Product Details
Product Details
- Features patented Anystream technology
- 50 full coverage sprays
- 12 center massage jets
- WaterSense Certified 2.0 GPM flow rate
- Corrosion-resistant brushed nickel finish
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Chelsea™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-15/32 in
- Diameter:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-15/32 in
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Length:
- 4-39/50 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- WaterSense Labeled:
- Yes
- Width:
- 3-15/32 in