2.5 gpm Combination Handheld Shower and Showerhead in Polished Chrome
Chelsea™ 2.5 gpm Combination Handheld Shower and Showerhead in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJPick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available in NJShipping Not AvailableNot available in NJ
-
This product cannot be sold in NJ due to non-compliance with state or federal regulations.
Product Details
Product Details
- Includes both fixed and hand held shower head
- Shower Diverter transitions sprays between fixtures
- 60-inch tangle free shower hose
- 2.5 GPM flow rate
- ADA compliant slide bar
- Shower arm is not included
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Chelsea™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Bar Mount
- Hand Shower Diameter:
- 4-1/2
- Hand Shower Flow Rate:
- 2.5
- Height:
- 27-3/16
- Hose Included:
- No
- Hose Length:
- 61
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Flood, Massage, Rain
- UPC:
- 671252086069
- WaterSense Labeled:
- No
- Width:
- 10-1/2