California Energy Commission Not Registered Combination Hand Held Shower & Showerhead Chrome 2.5
Chelsea™ California Energy Commission Not Registered Combination Hand Held Shower & Showerhead Chrome 2.5
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes both fixed and hand held shower head
- Easy to use diverter allows effortless interchangeability between fixtures
- 60-inch tangle free shower hose
- Shower arm and flange not included
Specifications
- ANSI:
- No
- ASME:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Chelsea™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hand Shower Diameter:
- 4-1/2
- Hand Shower Flow Rate:
- 2.5
- Hose Included:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Type:
- SVS113011
- UPC:
- 671252085925
- WaterSense Labeled:
- No