CHELSEA SHOWER COMBINATION PC
Chelsea™ CHELSEA SHOWER COMBINATION PC
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chelsea Collection Shower System Combination with Diverter Valve for a complete, cohesive shower design
- Includes Chelsea fixed Anystream® shower head equipped with Anystream® technology to deliver versatile sprays
- Pressure balance diverter valve regulates water temperature and pressure
- Includes Chelsea Collection coordinating shower arm and flange
- Easily installs into standard U.S. plumbing connections
- Same quality grade as used in hotels
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Chelsea™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- Spray Type:
- Combination, Full, Massage
- Trim Only:
- No
- Type:
- SSLV10410BN
- UPC:
- 671252147401
- WaterSense Labeled:
- No