This product requires certification to purchase.

*CVR* CCY 1.75 CHELSEA H/SHWR PC

Speakman

Chelsea™ *CVR* CCY 1.75 CHELSEA H/SHWR PC

  • Fast #
  • Part #SVS3011E175
  • Item #7717830
  • Manufacturer Part #VS-3011-E175
4 out of 5 Customer Rating
Brand image
Speakman

Chelsea™ *CVR* CCY 1.75 CHELSEA H/SHWR PC

  • Fast #
  • Part #SVS3011E175
  • Item #7717830
  • Manufacturer Part #VS-3011-E175
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Equipped with over 50 individual sprays
  • Features spray adjusting Anystream technology
  • Unique, transitional design
  • WaterSense Certified 1.75 GPM flow rate
  • Corrosion-resistant polished chrome finish
  • Coordinates with Chelsea Collection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chelsea™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Hand Shower Diameter:
4
Hand Shower Flow Rate:
1.75
Height:
9-23/50
Hose Included:
No
Hose Length:
60
IAPMO Listed:
Yes
Length:
4
NSF Certified:
No
Pause Control:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Type:
Handshower
UPC:
671252127373
WaterSense Labeled:
Yes
Width:
4-27/100