Diverter Tub Spout Brushed Nickel
Chelsea™ Diverter Tub Spout Brushed Nickel
Product Details
Product Details
- Solid metal construction
- 1/2 in slip-fit connection
- 6.09-inches in length
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Chelsea™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-9/10
- Material:
- Zinc
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 2-17/100
- Spout Reach:
- 6-9/100
- Spout Type:
- Diverter
- UPC:
- 671252090387
- WaterSense Labeled:
- No
- Width:
- 2-16/25