Pressure Balancing Diverter Valve and Trim in Polished Chrome
Chelsea™ Pressure Balancing Diverter Valve and Trim in Polished Chrome
Product Details
Product Details
- Speakman® CPV-P-IS Pressure Balance Diverter Valve and coordinated Trim
- Diverter Valve features a solid, all brass construction
- Diverter Valve has anti-scald element to prevent scalding water
- Trim features an elegant, smooth circular frame with durable metal handle
- Collection includes coordinating faucets, shower heads, and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Chelsea™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT, Sweat, Solder
- Faucet Connection Size:
- 1/2 in
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-13/100
- IAPMO Listed:
- Yes
- Length:
- 7
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 4-1/8
- Showerhead Flow Rate:
- 2.0
- Trim Only:
- No
- UPC:
- 671252100871
- WaterSense Labeled:
- No
- Width:
- 7