This product requires certification to purchase.

Shower Kit with Single Lever Handle and 1-Function Showerhead in Polished Chrome

Speakman

Chelsea™ Shower Kit with Single Lever Handle and 1-Function Showerhead in Polished Chrome

  • Fast #
  • Part #SSM10010P
  • Item #4625664
  • Manufacturer Part #SM-10010-P
4 out of 5 Customer Rating
Brand image
Speakman

Chelsea™ Shower Kit with Single Lever Handle and 1-Function Showerhead in Polished Chrome

  • Fast #
  • Part #SSM10010P
  • Item #4625664
  • Manufacturer Part #SM-10010-P
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chelsea Collection Shower System Combination for a complete, cohesive shower design
  • Includes Chelsea fixed Anystream® shower head equipped with Anystream® technology to deliver versatile sprays
  • Pressure balance valve regulates water temperature and pressure
  • Includes Chelsea Collection coordinating shower arm and flange
  • Easily installs into standard U.S. plumbing connections
  • Same quality grade as used in hotels
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Chelsea™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT, Solder, Sweat
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
2.5
Showerhead Function:
Multi
Spray Type:
Combination, Full, Massage
Trim Only:
No
UPC:
671252102202
WaterSense Labeled:
No
Width:
7