CHELSEA SHOWER VALVE HANDLE GRIP
CHELSEA SHOWER VALVE HANDLE GRIP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Type:
- SRPG040420
- UPC:
- 671252124266
- WaterSense Labeled:
- No