0.5 gpm 2-Hole Counter Mount Centerset Lavatory Faucet with Double Wrist Blade Handle in Polished Chrome
Commander® 0.5 gpm 2-Hole Counter Mount Centerset Lavatory Faucet with Double Wrist Blade Handle in Polished Chrome
Product Details
Product Details
- Features a solid, Low lead brass construction
- 0.5 gpm flow rate
- 4 In. Wrist Blade Handles
- 1/4 turn ceramic cartridges
- Two hole installation
- Meets ASME A112.18.1/CSA B125.1, NSF 372 and NSF 61
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Commander®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-49/50
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Scald Guard:
- No
- Spout Height:
- 1-91/100
- Spout Reach:
- 4-3/10
- Spout Swivel:
- 15°
- Spout Type:
- Rigid, Swivel, Gooseneck
- UPC:
- 671252121876
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes