1/2 in x 3/4 in. Brass FNPT x Hose Hose Bibb
Commander® 1/2 in x 3/4 in. Brass FNPT x Hose Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/4 turn ceramic cartridge
- Vandal-resistant four arm handle
- 3/4 in. threaded hose end nozzle vacuum breaker, and wall flange
- Meets ASME A112.18.1/CSA B125.1 & ASSE 1001
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Commander®
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- NPT
- End Connection 2:
- GHT
- End Connections:
- NPT x GHT
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF Certified:
- No
- No Kink:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UPC:
- 671252046964
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Hose Bibb