1.5 gpm Aerator
Commander® 1.5 gpm Aerator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compatible with models SC-3002-8-LD, SC-3004-8-LD, SC-3004-FC-LD, SC-3044-LD, SC-3084-LD, SC-5724, and SC-7122
- Features a 0.5 gpm spray outlet and a 1.5 gpm laminar flow outlet
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Commander® Faucets
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Commander®
- Drain Included:
- No
- Faucet Connection Size:
- 13/16 in
- Flow Rate:
- 1.5 gpm
- Handle Included:
- No
- Height:
- 47/100 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 7/10 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Pause Control:
- No
- Pressure Compensating:
- No
- Scald Guard:
- No
- Stream Type:
- Spray
- Style:
- Commercial
- Trim Only:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 2/5 in