This product requires certification to purchase.

Brass Deck Mounted Spout in Polished Chrome

Speakman

Commander® Brass Deck Mounted Spout in Polished Chrome

  • Fast #
  • Part #SS3345CAE
  • Item #7199281
  • Manufacturer Part #S-3345-CA-E
4.4 out of 5 Customer Rating
Brand image
Speakman

Commander® Brass Deck Mounted Spout in Polished Chrome

  • Fast #
  • Part #SS3345CAE
  • Item #7199281
  • Manufacturer Part #S-3345-CA-E
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable, low-lead brass construction
  • 0.5 gpm flow rate
  • 8 In. Spout
  • Speakman Finishes resist tarnishing and corrosion
  • Single hole installation
  • Meets ASME A112.18.1/CSA B125.1, NSF 372 and NSF 61
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Commander®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPSM
End Connections:
NPSM
Faucet Connection:
Compression
Faucet Part Type:
Spout
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
12
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
7
Spout Reach:
8
Spout Type:
Gooseneck
UPC:
671252118180
WaterSense Labeled:
No
Width:
1