California Energy Commission Not Registered EXP RC BRS SHWR 4- 2.5
Commander® California Energy Commission Not Registered EXP RC BRS SHWR 4- 2.5
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cross Handles
- Includes Neo™ Anystream® Hand Shower equipped with Anystream® technology to deliver versatile sprays
- 1/4 turn ceramic cartridges
- Rough chrome plated finish
- Meets ASME A112.18.1/CSA B125.1
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Cartridge Type:
- Quarter Turn Ceramic
- Collection:
- Commander®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 24-47/50
- IAPMO Listed:
- No
- Length:
- 8-1/4
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- Trim Only:
- No
- Type:
- SSC12201AF
- UPC:
- 671252024955
- WaterSense Labeled:
- No