This product requires certification to purchase.

2-63/100 in. Metal Handle in Polished Chrome

Speakman

Commander® 2-63/100 in. Metal Handle in Polished Chrome

  • Fast #
  • Part #SACROSS
  • Item #4713027
  • Manufacturer Part #A-CROSS
3.1 out of 5 Customer Rating
Brand image
Speakman

Commander® 2-63/100 in. Metal Handle in Polished Chrome

  • Fast #
  • Part #SACROSS
  • Item #4713027
  • Manufacturer Part #A-CROSS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes two cross handles with red & blue indicators
  • Compatible models SC-3002-8-LD, SC-3004-8-LD, SC-3004-FC-LD, SC-3004, SC-3044-LD, SC-3084-LD, SC-5724, and SC-7122
  • Features a solid metal construction for added durability
  • Easily retrofits to existing Speakman commander faucets
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
SC-3004-LD, SC-3004-LD-E, SC-3004-8-LD-E, SC-3004-FC-LD
Collection:
Commander®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
Height:
3
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
671252105111
WaterSense Labeled:
No
Width:
2-63/100