Lever Handle Set in Oil Rubbed Bronze
Commander® Lever Handle Set in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes lever handles with red & blue indicators
- Compatible with models SC-3004-FC-LD, SC-3004-8-LD, SC-3044-LD, SC-3004-LD, SC-3084-LD, SC-5724, and SC-7122
- Features a solid metal construction for added durability
- Easily retrofits to existing Speakman Commander faucets
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Brand Model Compatibility:
- SC-3004-FC-LD and SC-7122 Faucets
- CSA Certified:
- No
- Collection:
- Commander®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-3/4
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252105128
- WaterSense Labeled:
- No
- Width:
- 2-13/100