Metal Handle Kit in Polished Chrome
Commander® Metal Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes two wrist blade handles with red & blue indicators
- Compatible with models SC-3002-8-LD, SC-3084-LD, SC-5724, and SC-7122
- Features a solid metal construction for added durability
- Easily retrofits to existing Speakman Commander faucets
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Brand Model Compatibility:
- SC-3002-8-LD Commander Widespread Lavatory Faucet, SC-3084-LD, SC-5724 and SC-7122 Commander Centerset Faucets
- Collection:
- Commander®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Height:
- 4
- IAPMO Listed:
- No
- Material:
- Brass
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252105135
- WaterSense Labeled:
- No
- Width:
- 1