This product requires certification to purchase.

Sensor Faucet Seal Kit for Speakman Faucets

Speakman

Commander® Sensor Faucet Seal Kit for Speakman Faucets

  • Fast #
  • Part #SRPG760039
  • Item #3862373
  • Manufacturer Part #RPG76-0039
5 out of 5 Customer Rating
Brand image
Speakman

Commander® Sensor Faucet Seal Kit for Speakman Faucets

  • Fast #
  • Part #SRPG760039
  • Item #3862373
  • Manufacturer Part #RPG76-0039
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sensor Solenoids seal kit
  • Mounting hardware included
  • High pressure capability
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
No
Brand Model Compatibility:
Commander® Faucets
CSA Certified:
No
Collection:
Commander®
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed:
No
Length:
3-1/2
NSF Certified:
No
UPC:
671252015748
WaterSense Labeled:
No
Width:
1/4