Stainless Steel Hose for SC-3002-8-LD, SC-3004-8-LD, SC-3004-FC-LD, SC-3004-LD and SC-3044-LD
Commander® Stainless Steel Hose for SC-3002-8-LD, SC-3004-8-LD, SC-3004-FC-LD, SC-3004-LD and SC-3044-LD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes stainless steel hoses and one widespread hose tee
- Compatible with models SC-3002-8-LD, SC-3004-8-LD, SC-3004-FC-LD, SC-3004-LD, and SC-3044-LD
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- SC-3002-8-LD, SC-3004-8-LD, SC-3004-FC-LD, SC-3004-LD and SC-3044-LD
- Collection:
- Commander®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Shower Hose
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671252105159
- WaterSense Labeled:
- No