This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome Wristblade handle

Speakman

Commander® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome Wristblade handle

  • Fast #
  • Part #SSC4072ELD
  • Item #7199270
  • Manufacturer Part #SC-4072-E-LD
5 out of 5 Customer Rating
Brand image
Speakman

Commander® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome Wristblade handle

  • Fast #
  • Part #SSC4072ELD
  • Item #7199270
  • Manufacturer Part #SC-4072-E-LD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features a solid, Low lead brass construction
  • 0.5 gpm flow rate
  • Lever Handles
  • 1/4 turn ceramic cartridges
  • Two hole installation
  • Meets ASME A112.18.1/CSA B125.1, NSF 372 and NSF 61
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Commander®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
3
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Wristblade
Height:
2-19/25
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
8-37/100
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
1-91/100
Spout Reach:
4-3/10
Spout Type:
Fixed
Trim Only:
No
UPC:
671252135644
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
3-1/10