This product requires certification to purchase.

Two Handle Single Function Shower Faucet in Polished Chrome

You last purchased this on
 
Speakman

Commander® Two Handle Single Function Shower Faucet in Polished Chrome

Brand image
You last purchased this on
 
Speakman

Commander® Two Handle Single Function Shower Faucet in Polished Chrome

  • Fast #
  • Part #SSC1210AF
  • Item #3632740
  • Manufacturer Part #SC-1210-AF
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cross Handles
  • Includes S-2272-E2 single function showerhead
  • 1/4 turn ceramic cartridges
  • Meets ASME A112.18.1/CSA B125.1 standards
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Commander®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
MPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Cross
Height:
24 in
IAPMO Listed:
Yes
Length:
7 in
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Trim Only:
No
WaterSense Labeled:
No
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #P40BEPF20
Item #9075
3.4 out of 5 Customer Rating
Requires Certification
Part #PFX146324
Item #2405309
5 out of 5 Customer Rating
Requires Certification
Part #IBNDK
Item #407040
3.4 out of 5 Customer Rating
Requires Certification
Part #PDWVYMMK
Item #43998
3.4 out of 5 Customer Rating
Requires Certification
Part #PF530JU
Item #760299
3.2 out of 5 Customer Rating
Requires Certification
Part #ADWVCK
Item #26980
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing