This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Speakman

Commander® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SSC3004FCLD
  • Item #3634860
  • Manufacturer Part #SC-3004-FC-LD
3.7 out of 5 Customer Rating
Brand image
Speakman

Commander® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SSC3004FCLD
  • Item #3634860
  • Manufacturer Part #SC-3004-FC-LD
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features a solid, Low lead brass construction
  • 2.0 gpm flow rate
  • 4 In. Wrist Blade Handles
  • Fixed or swivel spout
  • Three hole installation
  • Meets ASME A112.18.1/CSA B125.1, NSF 372 and NSF 61
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Commander®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
11-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
8-1/4 in
Spout Reach:
5-1/4 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
671252005466
Vandal Resistant:
No
WaterSense Labeled:
No