Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Commander® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features a solid, Low lead brass construction
- 0.5 gpm flow rate
- 4 In. Wrist Blade Handles
- Fixed or swivel spout
- Three hole installation
- Meets ASME A112.18.1/CSA B125.1, NSF 372 and NSF 61
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Commander®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Height:
- 11-3/4
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 3-5/8
- Spout Reach:
- 5-3/8
- Spout Type:
- Fixed, Swivel
- Trim Only:
- No
- UPC:
- 671252118456
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 11-14/25