Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Commander® Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/4 turn ceramic cartridges
- Lever handles
- Cast body for through the wall 8 In. center installations
- Spout has 3/4 In. hose thread & pail hook
- Includes top brace
- Meets ASME A112.18.1/CSA B125.1 & ASSE 1001
-
Not Compliant, Approved for Non-Potable Water Applications
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Commander®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Scald Guard:
- No
- Spout Height:
- 8-1/2 in
- Spout Type:
- Fixed
- UPC:
- 671252028922
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes