Deck Mount Sensor Soap Dispenser in Polished Chrome
Designer Deck Mount Sensor Soap Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable brass construction
- Set-up for both battery (4-D batteries) and AC operation (AC adapter included)
- 2000ml soap bottle included
- Can be used with both liquid and foaming hand soap
- 1.0 second soap dispensing
- Sensor eye near outlet of soap dispenser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 2000 mL
- Collection:
- Designer
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-7/16
- Installation Type:
- Deck Mount
- Material:
- Brass
- Maximum Deck Thickness:
- 1-1/16
- Number of Holes:
- 1 Hole
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 6-327/1000
- Spout Type:
- Low Arc
- UPC:
- 671252155406
- Weight:
- 2.75